
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Gray/Gray
Mfr # 6443JCA000
Zoro # G111899880
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA000
Zoro #
G111899880
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, these tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom setups. Whether you need to create collaborative workstations, group discussion areas, or individual study spaces, these tables can be arranged to meet your specific needs. The tabletop is constructed from high-quality materials, ensuring durability and longevity. It is finished with a freckled gray laminate that not only adds a touch of elegance but also provides resistance against scratches, stains, and spills. The gray edge banding adds an extra layer of protection, preventing chipping and wear and tear. The A-height of these tables is specifically designed for younger students, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for children aged 3 to 5 years, allowing them to sit and engage in activities without straining their posture. Furthermore, these tables are equipped with adjustable legs, allowing you to customize the height according to the needs of your students. This feature ensures that the tables can accommodate children of different heights, promoting inclusivity and accessibility. With their sleek and modern design, these tables seamlessly blend into any classroom decor. The neutral gray color scheme adds a touch of sophistication, while the trapezoid shape adds visual interest and promotes creativity. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an A-height, are a practical and stylish choice for any educational setting. They provide a versatile and comfortable workspace for young students, encouraging collaboration, engagement, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.