
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Green/Gray
Mfr # 6443JCA119
Zoro # G811900725
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCA119
Zoro #
G811900725
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging space for students to work, collaborate, and explore. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for seamless integration into various classroom configurations. Whether arranged individually or combined to form larger collaborative spaces, these tables promote an interactive and inclusive learning environment. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The green and gray accents add a touch of vibrancy and visual appeal to the overall design, creating an inviting atmosphere that encourages creativity and productivity. The A-height of these tables is specifically designed for younger students, ensuring an ergonomic and comfortable working height that promotes proper posture and reduces strain. The ample surface area provides ample space for books, laptops, art supplies, and other learning materials, allowing students to have everything they need within reach. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring an inclusive learning experience for all. The sturdy steel legs provide stability and support, while the nylon glides protect the floor from scratches and scuffs. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile, durable, and visually appealing addition to any learning environment. These tables offer a comfortable and engaging space for students to work, collaborate, and explore, promoting an inclusive and interactive learning experience. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.