
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6443JCA130
Zoro # G411899757
product price:Â $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA130
Zoro #
G411899757
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and vibrant addition to any learning or recreational environment. Designed with utmost attention to detail, these tables are crafted to provide a comfortable and engaging space for children to explore, learn, and collaborate. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for various configurations to suit different activities and group sizes. Whether used individually or combined with other tables, they provide ample space for children to work on projects, engage in group discussions, or participate in hands-on activities. Constructed with durability in mind, these tables feature a sturdy freckled gray laminate tabletop that resists scratches and stains, ensuring long-lasting use. The vibrant key lime and gray accents add a pop of color to any space, creating an inviting and stimulating atmosphere for young learners. The A-height design of these tables is specifically tailored to accommodate children, promoting proper posture and ergonomics during their activities. The comfortable height encourages active participation and fosters a sense of independence and ownership over their learning environment. Ideal for classrooms, libraries, playrooms, or any educational setting, these Berries Trapezoid Activity Tables provide a versatile and engaging space for children to learn, create, and interact. With their durable construction, vibrant design, and thoughtful dimensions, these tables are a valuable investment in creating an inspiring and functional learning environment for children of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.