
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6443JCA114
Zoro # G511900605
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCA114
Zoro #
G511900605
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative space. Designed with utmost attention to detail, these tables boast a unique trapezoid shape that allows for seamless integration into various classroom configurations. Crafted with durability in mind, these tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills, ensuring long-lasting use. The vibrant orange and gray accents add a touch of modernity and liveliness to any environment, stimulating creativity and engagement among students. The A-height of these tables is specifically designed for younger learners, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for activities such as drawing, writing, group projects, or even snack time. The ample surface area of 30 inches by 60 inches offers plenty of room for multiple students to work together, fostering collaboration and teamwork. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring an inclusive learning environment. The sturdy steel legs provide stability and support, while the nylon glides prevent floor damage and allow for smooth movement. Whether used in a classroom, library, or daycare setting, the Berries Trapezoid Activity Tables in freckled gray/orange/gray are a stylish and functional choice. With their durable construction, ergonomic design, and vibrant color scheme, these tables are sure to enhance any learning space and inspire creativity and collaboration among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.