
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Red/Gray
Mfr # 6443JCA008
Zoro # G311900652
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCA008
Zoro #
G311900652
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative environment. Designed with utmost attention to detail, these tables are crafted to provide a comfortable and engaging workspace for students of all ages. The trapezoid shape of these tables allows for easy configuration and seamless integration into various classroom layouts. Whether arranged in clusters, rows, or individually, these tables offer endless possibilities for creating collaborative workstations or group learning areas. The spacious 30-inch by 60-inch surface provides ample room for students to spread out their materials, books, and devices, promoting an organized and focused learning environment. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The vibrant red and gray edge banding not only adds a pop of color but also provides extra protection against everyday wear and tear. The A-height design ensures that the tables are ergonomically suitable for younger students, promoting proper posture and reducing strain on their backs. Equipped with adjustable legs, these tables can be easily modified to accommodate students of different heights, making them suitable for various grade levels. The sleek and modern design of the Berries Trapezoid Activity Tables effortlessly blends with any classroom decor, creating a cohesive and aesthetically pleasing learning environment. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a durable, versatile, and visually appealing addition to any educational setting. These tables provide students with a comfortable and engaging workspace, promoting collaboration, organization, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.