
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Oak/Black/Black
Mfr # 6443JCA210
Zoro # G111900760
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA210
Zoro #
G111900760
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches, with an A-height, is a versatile and functional addition to any learning or collaborative space. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging environment for students of all ages. The trapezoid shape of the table allows for easy configuration and arrangement, making it ideal for group work, discussions, or individual tasks. Its generous dimensions provide ample space for multiple students to work together, fostering teamwork and cooperation. The A-height ensures that the table is ergonomically suitable for younger learners, promoting proper posture and reducing strain on their bodies. Constructed with a durable oak laminate tabletop, this table is built to withstand the rigors of daily use in educational settings. The oak finish adds a touch of elegance and warmth to any classroom or activity area. The black edge banding not only enhances the table's durability but also adds a sleek and modern aesthetic. The sturdy black powder-coated steel legs provide excellent stability and support, ensuring that the table remains steady even during vigorous activities. The adjustable levelers on each leg allow for easy customization, accommodating uneven floors and providing a level surface for optimal functionality. Whether used in a classroom, library, or collaborative workspace, the Berries Trapezoid Activity Table offers a versatile and durable solution for various educational activities. Its combination of functionality, durability, and aesthetic appeal makes it an excellent choice for creating an engaging and productive learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.