
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Black/Black
Mfr # 6443JCE180
Zoro # G211900769
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE180
Zoro #
G211900769
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students, encouraging creativity, interaction, and productivity. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, a horseshoe shape, or a larger conference-style setup, these tables can be easily arranged to meet your specific needs. The tabletop is constructed with a high-pressure laminate surface that is not only durable but also resistant to scratches, stains, and spills. This ensures that the tables maintain their pristine appearance even after years of rigorous use. The freckled gray finish adds a touch of elegance, while the black edge banding provides additional protection against everyday wear and tear. The E-height of these tables is specifically designed for early childhood and elementary school students, promoting proper posture and ergonomics. The height is ideal for young learners, allowing them to comfortably sit and engage in various activities, such as writing, drawing, reading, or group discussions. Furthermore, the sturdy and stable black powder-coated legs provide excellent support and durability, ensuring that the tables can withstand the demands of a busy classroom environment. The adjustable levelers on each leg allow for easy leveling on uneven surfaces, ensuring a stable and wobble-free workspace. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, in the stylish combination of freckled gray and black, are a perfect choice for educators and administrators looking to create a dynamic and engaging learning environment for their students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.