
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Blue/Gray
Mfr # 6443JCE003
Zoro # G511900827
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE003
Zoro #
G511900827
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students, encouraging creativity, interaction, and productivity. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, a horseshoe shape, or a larger conference-style setup, these tables can be easily arranged to meet your specific needs. The tabletop is constructed with high-quality materials, ensuring durability and longevity. The freckled gray laminate surface not only adds a touch of elegance but also provides a smooth and easy-to-clean workspace. The blue and gray accents on the edges and legs add a pop of color, making these tables visually appealing and stimulating for students. The E-height design is specifically tailored for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for young learners, promoting proper posture and reducing strain on their backs and necks. Furthermore, these activity tables are equipped with adjustable legs, allowing you to customize the height to accommodate students of different sizes. This feature ensures that every student can have an optimal learning experience, regardless of their height or seating preferences. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, in the freckled gray/blue/gray color scheme, are a fantastic addition to any educational setting. With their versatility, durability, and ergonomic design, these tables provide an ideal workspace for students to learn, collaborate, and thrive. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.