
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6443JCE131
Zoro # G211899698
product price:Â $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE131
Zoro #
G211899698
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, individual workstations, or a large conference-style setup, these tables can be easily arranged to meet your specific needs. The tabletop is constructed with a high-pressure laminate surface that is not only durable but also resistant to scratches, stains, and spills. This ensures that the tables can withstand the rigors of daily use, making them a long-lasting investment for any educational setting. The E-height design of these tables is specifically tailored to accommodate elementary-aged students, providing them with an ergonomic and comfortable workspace. The height is perfectly suited for young learners, promoting proper posture and reducing strain on their backs and necks. Available in a charming combination of freckled gray, coastal blue, and gray, these tables add a touch of vibrancy and style to any classroom. The color scheme is visually appealing and complements a wide range of classroom decors. With their exceptional quality, functionality, and aesthetic appeal, the Berries Trapezoid Activity Tables are an excellent choice for schools, libraries, daycare centers, and other educational settings. Invest in these tables to create an engaging and conducive learning environment for your students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.