
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Gray/Gray
Mfr # 6443JCE000
Zoro # G811899685
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE000
Zoro #
G811899685
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, individual workstations, or a large conference-style setup, these tables can be easily arranged to meet your specific needs. The tables are constructed with a sturdy and durable freckled gray laminate top that is resistant to scratches, stains, and spills, ensuring long-lasting use. The gray edge banding adds an extra layer of protection and enhances the overall aesthetic appeal of the tables. The sleek and modern gray powder-coated legs provide excellent stability and support, ensuring a safe and secure workspace for students. With an E-height, these tables are specifically designed for elementary-aged students, providing them with an ergonomically appropriate work surface. The height is perfectly suited for young learners, promoting proper posture and reducing strain on their backs and necks. Ideal for classrooms, libraries, computer labs, or any educational setting, the Berries Trapezoid Activity Tables offer a versatile and functional solution for collaborative learning. Create an engaging and dynamic learning environment with these tables that encourage interaction, creativity, and productivity among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.