
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Green/Gray
Mfr # 6443JCE119
Zoro # G311900942
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE119
Zoro #
G311900942
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a captivating Freckled Gray/Green/Gray color scheme, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students to learn, collaborate, and explore. Crafted with utmost precision and durability, these trapezoid-shaped activity tables are built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring a long-lasting and easy-to-maintain surface. The edges are reinforced with a protective T-mold banding, preventing any potential damage from accidental bumps or collisions. The E-height of these tables is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The trapezoid shape allows for easy configuration and flexibility, making it ideal for group activities, discussions, or individual workstations. The ample surface area of 30 inches by 60 inches provides enough room for materials, books, and technology, allowing students to fully engage in their tasks. The eye-catching Freckled Gray/Green/Gray color combination adds a touch of vibrancy and modernity to any learning environment. It effortlessly blends with various decor styles, making it suitable for classrooms, libraries, art studios, or even recreational spaces. With its exceptional quality, functionality, and aesthetic appeal, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a Freckled Gray/Green/Gray color scheme, are an excellent investment for any educational institution or recreational facility. These tables provide a versatile and engaging space for students to learn, collaborate, and thrive in their academic pursuits. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.