
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6443JCE130
Zoro # G111899644
product price:Â $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE130
Zoro #
G111899644
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, these tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 30 inches by 60 inches size offers ample surface area, accommodating multiple students and their materials, making it ideal for group activities, discussions, and projects. The E-height of these tables is specifically designed for elementary-aged students, ensuring an ergonomic and comfortable working position. The tables are thoughtfully constructed with adjustable legs, allowing for customization to suit the height requirements of different students, promoting proper posture and reducing strain. The vibrant color combination of freckled gray, key lime, and gray adds a touch of liveliness to any learning space. The high-pressure laminate tabletop is not only visually appealing but also highly durable, resistant to scratches, stains, and spills, ensuring long-lasting use. Furthermore, these activity tables are equipped with sturdy steel legs that provide exceptional stability and support, ensuring a safe and secure learning environment. The legs also feature nylon glides, which protect the floor from scratches and allow for easy movement and rearrangement. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, offer a versatile and engaging workspace for students, promoting active learning, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.