
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6443JCE112
Zoro # G011900945
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE112
Zoro #
G011900945
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, these trapezoid-shaped tables feature a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality laminate material, which is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The freckled gray surface adds a touch of elegance, while the navy and gray accents provide a modern and stylish look. The E-height of these tables is specifically designed for early learners, ensuring that they can comfortably sit and engage in various activities. The height is perfectly suited for young children, promoting proper posture and reducing strain on their backs. This ergonomic design encourages a healthy and productive learning environment. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring that every child can find their ideal working position. The legs also feature nylon swivel glides, which not only provide stability but also protect the floors from scratches and scuffs. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables offer a versatile solution for various educational activities. From group projects to individual tasks, these tables provide ample space for students to spread out their materials and work comfortably. With their durable construction, ergonomic design, and stylish appearance, these tables are a perfect choice for enhancing any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.