
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Orange/Gray
Mfr # 6443JCE114
Zoro # G511900896
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE114
Zoro #
G511900896
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students, encouraging creativity, interaction, and productivity. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, a horseshoe shape, or a larger conference-style setup, these tables can be easily arranged to meet your specific needs. The tables are constructed with a sturdy and durable freckled gray laminate top, ensuring long-lasting performance even in high-traffic areas. The laminate surface is resistant to scratches, stains, and spills, making it easy to clean and maintain. The vibrant orange and gray edge banding adds a pop of color and visual appeal, enhancing the overall aesthetics of the classroom. With an E-height, these tables are specifically designed for elementary-aged students, providing them with an ergonomic and comfortable workspace. The height is perfectly suited for young learners, promoting proper posture and reducing strain on their backs and necks. Equipped with adjustable legs, the tables can be easily modified to accommodate students of different heights, ensuring an inclusive learning environment for all. The sturdy steel legs feature a powder-coated finish, providing stability and durability. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, offer a versatile, durable, and visually appealing solution for creating an engaging and collaborative learning space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.