
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6443JCE004
Zoro # G011900860
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE004
Zoro #
G011900860
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, individual workstations, or a large conference-style setup, these tables can be easily arranged to meet your specific needs. The tables are constructed with a sturdy and durable freckled gray laminate top, ensuring long-lasting performance even in the face of daily wear and tear. The laminate surface is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze for busy educators. Adding a touch of vibrancy to the learning environment, the tables come in a delightful combination of freckled gray, purple, and gray. This color scheme not only adds visual appeal but also promotes a positive and stimulating atmosphere, encouraging creativity and productivity among students. Equipped with an E-height, these tables are specifically designed for early childhood and elementary school students. The height is perfectly suited for young learners, allowing them to comfortably engage in activities such as drawing, writing, reading, and group discussions. With their exceptional quality, versatile design, and appealing aesthetics, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, in freckled gray/purple/gray, are an excellent investment for any educational setting. These tables provide a conducive environment for learning, collaboration, and growth, ensuring that students have the best possible experience in their academic journey. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.