
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Red/Gray
Mfr # 6443JCE008
Zoro # G511900957
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE008
Zoro #
G511900957
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a captivating Freckled Gray/Red/Gray color combination, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students to learn, collaborate, and explore. Crafted with utmost precision and durability, these trapezoid-shaped activity tables are built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring a long-lasting and easy-to-maintain surface. The edges are reinforced with a protective T-mold banding, preventing any potential damage from accidental bumps or rough handling. The E-height of these tables is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is carefully calibrated to promote proper posture and reduce strain on young learners' backs, allowing them to focus on their tasks without discomfort. The eye-catching Freckled Gray/Red/Gray color scheme adds a vibrant and playful touch to any learning environment. The combination of neutral gray tones with pops of energetic red creates a visually stimulating atmosphere that encourages creativity and engagement. Whether used in classrooms, libraries, or recreational centers, these Berries Trapezoid Activity Tables offer endless possibilities for collaborative learning, group projects, or individual tasks. Their trapezoid shape allows for flexible arrangements, making them ideal for creating dynamic learning spaces that can adapt to various teaching styles and activities. Invest in the Berries Trapezoid Activity Tables to provide students with a durable, ergonomic, and visually appealing workspace that fosters a love for learning and exploration. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.