
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6443JCE005
Zoro # G511900865
product price:Â $349.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE005
Zoro #
G511900865
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. Designed with utmost precision and attention to detail, these tables are perfect for classrooms, libraries, or collaborative spaces. Crafted with a sturdy and durable construction, these activity tables are built to withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also ensures easy maintenance and longevity. The teal and gray accents on the edges provide a vibrant and modern look, making these tables visually appealing and engaging for students. The trapezoid shape of these tables allows for flexible seating arrangements, making them ideal for group work, discussions, or individual tasks. The spacious surface area provides ample room for students to spread out their materials, books, or laptops, promoting a focused and organized learning environment. Equipped with an E-height, these tables are specifically designed for elementary-aged children, ensuring a comfortable and ergonomic workspace. The height is perfectly suited for young learners, allowing them to sit comfortably and maintain proper posture during their activities. Furthermore, these activity tables are designed to promote collaboration and interaction among students. The trapezoid shape allows for easy formation of clusters or pods, encouraging teamwork and communication skills. Whether it's group projects, team-building exercises, or simply sharing ideas, these tables facilitate a dynamic and engaging learning experience. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile, durable, and visually appealing addition to any educational setting. With their functional design, vibrant colors, and ergonomic features, these tables provide an ideal workspace for young learners, fostering collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.