
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Maple/Black/Black
Mfr # 6443JCE011
Zoro # G311900898
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE011
Zoro #
G311900898
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a stunning Maple/Black/Black color combination, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students or participants to work, learn, collaborate, and explore. Crafted with utmost precision and attention to detail, these trapezoid-shaped activity tables offer a unique and modern design that stands out in any setting. The combination of the Maple tabletop and the sleek Black legs and edges creates a visually appealing contrast that adds a touch of sophistication to any space. The 30 inches by 60 inches size provides ample space for multiple users to comfortably work together, making it ideal for group projects, discussions, or team activities. The trapezoid shape allows for easy configuration and arrangement, enabling the creation of various collaborative setups to suit different needs and preferences. The E-height of these tables is specifically designed for elementary-aged children, ensuring an ergonomic and comfortable working height that promotes proper posture and reduces strain. This makes them an excellent choice for classrooms, libraries, daycare centers, or any other educational or recreational facility catering to young learners. Constructed with durability in mind, these activity tables feature a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring long-lasting use and easy maintenance. The sturdy steel legs provide stability and support, ensuring a safe and secure workspace for all users. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a Maple/Black/Black color combination, offer a versatile, stylish, and durable solution for creating engaging and collaborative learning or working environments. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.