
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Oak/Black/Black
Mfr # 6443JCE210
Zoro # G211900707
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE210
Zoro #
G211900707
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches, with an E-height, is a versatile and functional addition to any learning or collaborative environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, learn, and interact. The trapezoid shape of the table allows for easy configuration and arrangement, making it ideal for creating collaborative workstations or group learning settings. Its generous dimensions provide ample space for multiple students to comfortably sit and work together, fostering teamwork and cooperation. Constructed with a durable oak laminate tabletop, this table is built to withstand the rigors of daily use in educational settings. The oak finish adds a touch of elegance and warmth to any classroom or activity area. The black edge banding not only enhances the table's durability but also adds a sleek and modern aesthetic. The E-height of the table is specifically designed for elementary-aged students, ensuring that they can comfortably sit and work without straining their posture. This promotes a healthy and ergonomic learning environment, allowing students to focus on their tasks without discomfort. The sturdy black powder-coated legs provide excellent stability and support, ensuring that the table remains steady even during active use. The adjustable levelers on each leg allow for easy customization, ensuring that the table is perfectly leveled on any surface. Overall, the Berries Trapezoid Activity Table in the size of 30 inches by 60 inches, with an E-height, in the elegant Oak/Black/Black color combination, is a versatile, durable, and aesthetically pleasing addition to any educational or collaborative space. It provides a comfortable and engaging workspace for students, promoting collaboration, productivity, and a positive learning experience. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.