Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Black/Black
- Mfr # 6443JCM180
- Zoro # G711899884
product price:Â
$
619.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6443JCM180
- Zoro #
- G711899884
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or recreational environment. These tables are designed to provide a comfortable and engaging workspace for students, allowing them to fully immerse themselves in their activities. Crafted with utmost precision, these tables feature a trapezoid shape that offers a unique and dynamic layout, perfect for group work or collaborative projects. The spacious 30-inch by 60-inch surface provides ample room for students to spread out their materials, books, and devices, ensuring they have everything they need within reach. The mobile feature of these tables adds an extra layer of convenience, allowing for easy rearrangement and flexibility in any setting. Whether it's a classroom, library, or a community center, these tables can be effortlessly moved to accommodate different activities or to create a more conducive learning environment. The Freckled Gray/Black/Black color scheme adds a touch of modernity and sophistication to these tables, making them visually appealing and suitable for any contemporary space. The high-quality construction ensures durability and longevity, with a sturdy frame that can withstand the rigors of daily use. Furthermore, these tables are designed with safety in mind. The rounded edges and corners minimize the risk of accidents, providing a worry-free environment for both students and educators. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, Mobile - Freckled Gray/Black/Black, are a practical and stylish choice for any educational or recreational setting. With their versatile design, spacious surface, and mobile feature, these tables offer endless possibilities for collaborative learning and creative exploration. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.