
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6443JCM003
Zoro # G811899623
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM003
Zoro #
G811899623
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with durability and longevity in mind, these activity tables are built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are protected with a sturdy banding that not only adds to the table's durability but also prevents any potential accidents or injuries. The trapezoid shape of these tables offers a unique and dynamic layout option, allowing for endless configurations to suit various teaching and learning styles. Whether used individually or combined with other tables, they provide ample space for group work, projects, and activities. The generous dimensions of 30 inches by 60 inches offer plenty of room for students to spread out their materials and engage in collaborative tasks. Available in a stylish Freckled Gray/Blue/Gray color combination, these tables add a touch of modernity and vibrancy to any space. The neutral gray tones are complemented by the subtle blue accents, creating a visually appealing and inviting atmosphere. With their practical design, durability, and attractive aesthetics, the Berries Trapezoid Activity Tables are an excellent investment for any educational setting. They provide a versatile and engaging workspace that promotes collaboration, creativity, and productivity among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.