
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6443JCM000
Zoro # G011899614
product price:Â $672.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM000
Zoro #
G011899614
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or collaborative environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement to suit various classroom needs. Crafted with utmost attention to detail, these activity tables feature a trapezoid shape that promotes interaction and engagement among students. The unique shape encourages group work, discussions, and teamwork, making it an ideal choice for collaborative projects, group activities, or even individual tasks. The tabletop is constructed from high-quality materials, ensuring durability and longevity. The surface is resistant to scratches, stains, and spills, making it easy to clean and maintain. The freckled gray finish adds a touch of elegance and sophistication to any learning space, while the gray legs provide stability and support. With ample space, measuring 30 inches by 60 inches, these activity tables offer plenty of room for students to spread out their materials, books, and devices. Whether used for writing, drawing, or working on laptops, these tables provide a comfortable and spacious workspace for students of all ages. The mobile feature of these tables allows for effortless reconfiguration of the classroom layout, promoting flexibility and adaptability. Teachers can easily create different seating arrangements or groupings to accommodate various teaching styles or activities. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobile design and sleek freckled gray/gray/gray color scheme, are a practical and stylish choice for any educational setting. These tables foster collaboration, provide ample workspace, and offer the convenience of mobility, making them an excellent investment for schools, libraries, or any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.