
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6443JCM112
Zoro # G611899953
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM112
Zoro #
G611899953
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or recreational environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement to suit various activities and group sizes. Crafted with utmost attention to detail, these tables feature a trapezoid shape that adds a unique touch to any space. The sleek and modern design, combined with the Freckled Gray/Navy/Gray color scheme, creates a visually appealing and contemporary look that effortlessly blends with any decor. Constructed from high-quality materials, these activity tables are built to withstand the rigors of daily use. The sturdy tabletop provides a spacious and durable surface for various activities such as arts and crafts, group projects, or even as a study area. The laminate surface is resistant to scratches and stains, ensuring long-lasting durability and easy maintenance. The Berries Trapezoid Activity Tables also prioritize safety with their rounded corners and edges, minimizing the risk of accidents or injuries. The adjustable height feature allows for customization to accommodate different age groups and ergonomic needs, promoting proper posture and comfort during extended periods of use. Whether used in classrooms, libraries, playrooms, or community centers, these mobile activity tables offer endless possibilities for collaborative learning, creative exploration, and social interaction. With their exceptional quality, functionality, and aesthetic appeal, the Berries Trapezoid Activity Tables are an excellent investment for any space that values versatility, durability, and style. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.