
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6443JCM114
Zoro # G311899765
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM114
Zoro #
G311899765
UPC #
743080068033
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or recreational environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, playrooms, or any space where flexibility is key. Crafted with utmost attention to detail, these activity tables feature a unique trapezoid shape that adds a touch of modernity and style to any setting. The tabletop is constructed from high-quality materials, ensuring durability and longevity even in the face of daily use and wear. The freckled gray surface is not only visually appealing but also resistant to scratches and stains, making it perfect for arts and crafts projects, group activities, or collaborative learning sessions. The vibrant orange and gray accents on the edges of the table add a pop of color and visual interest, creating an inviting and stimulating environment for children and adults alike. The contrasting colors also aid in defining personal workspaces or group areas, promoting organization and structure within the space. With ample surface area, these tables provide plenty of room for multiple users to engage in various activities simultaneously. Whether it's group discussions, individual work, or collaborative projects, these tables offer the perfect platform for fostering creativity, communication, and productivity. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobile design, durable construction, and eye-catching aesthetics, are an excellent choice for any educational or recreational setting. These tables not only enhance the functionality and versatility of the space but also create an engaging and visually appealing environment that inspires learning, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.