
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6443JCM004
Zoro # G311899635
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM004
Zoro #
G311899635
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with utmost attention to detail, these activity tables feature a unique trapezoid shape that promotes interaction and engagement among students. The spacious 30-inch by 60-inch surface provides ample room for various activities, such as group work, arts and crafts, and even individual study sessions. The freckled gray/purple/gray color scheme adds a touch of vibrancy and modernity to any space, making it visually appealing for both students and educators. Constructed with durability in mind, these tables are built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The sturdy steel legs provide stability and support, while the adjustable height feature allows for customization to accommodate students of different ages and sizes. In addition to their functionality and durability, these activity tables prioritize safety. The rounded corners and edges minimize the risk of accidents and injuries, making them suitable for young learners. Furthermore, the tables are GREENGUARD Gold certified, ensuring they meet strict chemical emissions standards, promoting a healthier indoor environment. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobility, versatility, durability, and safety features, are an excellent choice for any educational setting. Whether used for collaborative projects, individual study, or creative endeavors, these tables provide a conducive and engaging space for students to learn and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.