
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6443JCM008
Zoro # G111899576
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM008
Zoro #
G111899576
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any classroom or learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with durability in mind, these activity tables are built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and sturdy surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, preventing any potential damage from bumps or collisions. One of the standout features of these tables is their trapezoid shape, which allows for flexible seating arrangements and easy integration into various classroom layouts. This unique shape promotes interaction and collaboration among students, fostering a sense of community and teamwork. The mobility of these tables adds to their functionality. Equipped with four casters, two of which are locking, they can be effortlessly moved and rearranged to accommodate different activities or to create space for group work. The freckled gray/red/gray color scheme adds a vibrant touch to any learning environment, creating an inviting and stimulating atmosphere. Whether used for individual work, group projects, or as a gathering spot for discussions, the Berries Trapezoid Activity Tables provide a versatile and engaging space for students to learn and grow. With their durable construction, flexible design, and vibrant color options, these tables are an excellent investment for any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.