
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6443JCM005
Zoro # G511899640
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM005
Zoro #
G511899640
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement to accommodate various activities and group sizes. Crafted with durability and longevity in mind, these tables feature a sturdy and robust construction. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and everyday wear and tear. The edges are protected with a thermoplastic edge banding, providing additional durability and preventing chipping or peeling. The trapezoid shape of these activity tables offers a unique and dynamic layout, perfect for collaborative learning and group work. The spacious surface provides ample room for students to engage in a wide range of activities, such as arts and crafts, group projects, or individual work. The shape also allows for easy configuration into various arrangements, making it ideal for creating collaborative workstations or flexible seating arrangements. Available in a stylish Freckled Gray/Teal/Gray color combination, these tables add a vibrant and modern touch to any learning space. The combination of gray and teal creates a visually appealing contrast, while the freckled pattern adds a playful and energetic element. Whether used in a classroom, library, or any other educational setting, the Berries Trapezoid Activity Tables offer functionality, durability, and aesthetic appeal. With their mobile design, sturdy construction, and versatile shape, these tables are a valuable asset for promoting engagement, collaboration, and creativity among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.