
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6443JCM007
Zoro # G011899621
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM007
Zoro #
G011899621
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or recreational environment. Designed with mobility in mind, these tables come with built-in casters, allowing for easy movement and rearrangement to accommodate various activities and group sizes. Crafted with utmost attention to detail, these tables feature a unique trapezoid shape that promotes collaborative learning and interaction among students. The spacious 30-inch by 60-inch surface provides ample room for multiple users to engage in group projects, discussions, or individual tasks. Whether it's a classroom, library, or a community center, these tables offer a perfect setting for fostering creativity, teamwork, and active participation. The Freckled Gray/Yellow/Gray color scheme adds a vibrant touch to any space, creating an inviting and stimulating atmosphere for learners of all ages. The combination of gray and yellow hues not only adds visual appeal but also enhances focus and concentration, making these tables ideal for study sessions, art projects, or group work. Constructed with durability in mind, these tables are built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance and easy maintenance. The sturdy steel frame provides stability and support, ensuring a safe and secure learning environment. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, Mobile - Freckled Gray/Yellow/Gray, are a versatile, durable, and visually appealing addition to any educational or recreational setting. With their mobility, collaborative design, and vibrant color scheme, these tables are sure to enhance the learning experience and inspire creativity in students of all ages. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.