
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Maple/Black/Black
Mfr # 6443JCM011
Zoro # G911899585
product price: $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM011
Zoro #
G911899585
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or collaborative environment. These tables are designed to promote engagement, creativity, and productivity among students or participants. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative workstations, group discussion areas, or individual study spaces, these tables can be effortlessly arranged to meet your specific needs. The mobile feature of these tables adds an extra layer of convenience and flexibility. Equipped with smooth-rolling casters, they can be easily moved and repositioned to accommodate changing classroom dynamics or to create more space for different activities. This mobility ensures that the tables can adapt to the ever-evolving requirements of modern learning environments. The tabletop is constructed from high-quality maple laminate, providing a durable and sturdy surface that can withstand daily use and resist scratches, stains, and spills. The black edge banding adds an attractive contrast and further enhances the table's durability. The sleek black powder-coated steel legs not only provide excellent stability but also lend a contemporary and modern aesthetic to the overall design. The adjustable height feature allows for customization, ensuring that the tables can be set at the ideal height for students of different ages and sizes. With its combination of functionality, durability, and aesthetic appeal, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, Mobile in Maple/Black/Black are an excellent choice for any educational or collaborative setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.