
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Oak/Black/Black
Mfr # 6443JCM210
Zoro # G811899883
product price: $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM210
Zoro #
G811899883
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any educational or recreational environment. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, libraries, playrooms, or any space where flexibility is required. Crafted with durability and longevity in mind, this activity table features a sturdy oak laminate tabletop that is resistant to scratches, stains, and spills. The black edge banding not only adds a touch of elegance but also provides extra protection against everyday wear and tear. The sleek black powder-coated legs not only enhance the table's overall aesthetic appeal but also ensure stability and support. The trapezoid shape of this table offers a unique and dynamic design, allowing for various configurations and arrangements to suit different activities and group sizes. Whether it's for collaborative group work, individual study, or creative projects, this table provides ample space for students or participants to engage in their tasks comfortably. With its versatile design and high-quality construction, the Berries Trapezoid Activity Table is not only functional but also aesthetically pleasing. Its modern and sleek appearance effortlessly blends into any setting, complementing existing furniture and decor. Whether used in a classroom, library, or recreational space, this table is sure to enhance the overall learning and working experience for students, teachers, and participants alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.