Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Book Display Cart

  • Mfr # 5421JC

  • Zoro # G711894131


product price: $654.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5421JC
Zoro #
G711894131
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Big Book Display Cart is a versatile and practical piece of furniture designed to enhance any classroom or library setting. With its spacious and sturdy construction, this cart provides an ideal solution for displaying and storing large books, charts, and other educational materials. Crafted with meticulous attention to detail, this book cart features a durable and scratch-resistant laminate surface that ensures long-lasting use. The sturdy construction is further reinforced with dowel-pin construction, making it capable of withstanding the rigors of daily use in a busy learning environment. Equipped with four smooth-rolling casters, this cart can be easily maneuvered around the room, allowing for effortless transportation of books and materials. The two locking casters provide stability and prevent unwanted movement when the cart is in use or stationary. The spacious design of the cart allows for the storage of oversized books, making it an excellent choice for displaying big books, picture books, or even large-format art books. The angled shelves provide optimal visibility and easy access to the displayed materials, ensuring that students can easily browse and select their desired books. In addition to its functionality, this book cart also boasts an attractive and contemporary design that will complement any classroom decor. The neutral color scheme and clean lines make it a versatile addition to any learning space. Overall, the Jonti-Craft Big Book Display Cart is a practical and stylish solution for organizing and displaying large books and educational materials. Its durable construction, convenient mobility, and ample storage space make it an essential piece of furniture for any classroom or library setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.