Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Book Pick-a-Book Stand, Mobile

  • Mfr # 3503JC

  • Zoro # G411894196


product price: $409.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3503JC
Zoro #
G411894196
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Big Book Pick-a-Book Stand - Mobile is a versatile and practical addition to any classroom or library setting. Designed with functionality and convenience in mind, this mobile book stand offers a spacious and easily accessible storage solution for big books, picture books, and other reading materials. Constructed with high-quality materials, this book stand is built to withstand the rigors of daily use in educational environments. The sturdy and durable design ensures long-lasting performance, making it a reliable investment for years to come. The stand features a smooth, scratch-resistant laminate surface that is easy to clean, maintaining a neat and tidy appearance. With its mobile design, this book stand can be effortlessly moved around the room, allowing for flexible arrangement and easy access to books from different areas. The four heavy-duty casters provide smooth mobility, making it convenient to transport the stand wherever it is needed. Additionally, two of the casters are lockable, ensuring stability and preventing unwanted movement when the stand is in use. The pick-a-book feature of this stand allows for easy browsing and selection of books. The angled shelves provide clear visibility of book covers, making it simple for children to choose their desired reading material. The spacious shelves can accommodate a large number of books, promoting organization and accessibility. Ideal for classrooms, libraries, or reading corners, the Jonti-Craft Big Book Pick-a-Book Stand - Mobile offers a practical and efficient solution for storing and displaying books. Its sturdy construction, mobile design, and pick-a-book feature make it an excellent choice for educators and librarians seeking to create an engaging and organized reading environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.