Zoro Homepage

Big Twin, 30

  • Mfr # 3915JC

  • Zoro # G911942021


product price: $1,675.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3915JC
Zoro #
G911942021
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Big Twin - 30 is a versatile and durable storage unit that is perfect for any classroom or playroom setting. With its spacious design and sturdy construction, this storage unit offers ample space for organizing and storing a wide variety of items, making it an essential addition to any educational or recreational environment. Measuring 30 inches in height, this storage unit is designed to be easily accessible for children of all ages. The unit features two large compartments, each with its own separate door, allowing for easy organization and retrieval of items. The doors are equipped with sturdy hinges and rounded edges, ensuring safety and preventing accidents. Constructed from high-quality birch wood, this storage unit is built to withstand the rigors of daily use. The wood is finished with a durable, non-toxic laminate, making it easy to clean and maintain. The unit also features a scratch-resistant surface, ensuring that it will retain its attractive appearance for years to come. The Jonti-Craft Big Twin - 30 is not only functional but also aesthetically pleasing. Its natural wood finish and simple design make it a versatile addition to any classroom or playroom decor. The unit can be easily integrated into existing furniture arrangements or used as a standalone piece. In addition to its practicality and durability, this storage unit is also environmentally friendly. It is made from sustainably sourced materials and meets all safety standards, ensuring a safe and eco-friendly choice for any educational or recreational setting. Overall, the Jonti-Craft Big Twin - 30 is a reliable and versatile storage unit that offers ample space, durability, and aesthetic appeal. Its functional design and high-quality construction make it an excellent investment for any classroom or playroom. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.