Zoro Homepage

Blanca Table

  • Mfr # 6752JC

  • Zoro # G811894116


product price: $531.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6752JC
Zoro #
G811894116
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Blanca Table is a versatile and functional piece of furniture that is perfect for any classroom, playroom, or activity area. With its sleek and modern design, this table adds a touch of elegance to any space while providing a durable and sturdy surface for various activities. Crafted with high-quality materials, the Blanca Table is built to withstand the rigors of everyday use. The tabletop is made of a thick laminate material that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, making it suitable for children of all ages. Measuring at a convenient height of 24 inches, this table is ideal for young learners to comfortably sit and engage in various activities such as arts and crafts, puzzles, building blocks, and more. Its spacious surface provides ample room for multiple children to work together or for individual projects. The Blanca Table features a unique design with its white tabletop and contrasting birch legs, adding a modern and stylish touch to any space. The legs are sturdy and stable, ensuring that the table remains steady even during vigorous activities. Easy to assemble and disassemble, this table can be conveniently moved and stored when not in use. Its lightweight construction allows for effortless transportation, making it a versatile piece of furniture for any educational or recreational setting. Overall, the Jonti-Craft Blanca Table is a durable, stylish, and functional addition to any space, providing a comfortable and spacious surface for children to engage in various activities while enhancing the overall aesthetic appeal of the room. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.