Zoro Homepage

Chairries 15 in. Height, ThriftyKYDZ

  • Mfr # 6805TK

  • Zoro # G112029101


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6805TK
Zoro #
G112029101
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Chairries 15 in. Height - ThriftyKYDZ is a versatile and durable seating option designed specifically for young children. With a height of 15 inches, this chair is perfectly sized for preschoolers, kindergarteners, and early elementary school students. Crafted with utmost care and precision, this chair is made by Jonti-Craft, a renowned brand known for its high-quality educational furniture. The Chairries are part of their ThriftyKYDZ line, which focuses on providing affordable yet reliable furniture solutions for classrooms, daycare centers, and homes. Constructed from sturdy and long-lasting materials, this chair is built to withstand the rigors of daily use by active and energetic children. The solid hardwood frame ensures stability and durability, while the scratch-resistant laminate surface adds an extra layer of protection against wear and tear. The chair's edges are rounded for safety, preventing any accidental bumps or injuries. The Chairries 15 in. Height features a comfortable and ergonomic design, promoting proper posture and providing support to growing bodies. The contoured seat and backrest offer optimal comfort, allowing children to sit for extended periods without discomfort or fatigue. The chair's lightweight design makes it easy for kids to move around and arrange according to their needs. In addition to its functional design, the Chairries 15 in. Height is also aesthetically pleasing. The vibrant and cheerful colors add a playful touch to any learning environment, stimulating children's imagination and creating a welcoming atmosphere. Overall, the Jonti-Craft Chairries 15 in. Height - ThriftyKYDZ is a reliable, comfortable, and visually appealing seating option that is perfect for young children. Whether used in classrooms, playrooms, or homes, this chair provides a safe and comfortable space for children to learn, play, and grow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.