Zoro Homepage

Chairries 5 in. Height, ThriftyKYDZ

  • Mfr # 6800TK

  • Zoro # G512029077


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800TK
Zoro #
G512029077
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Chairries 5 in. Height - ThriftyKYDZ is a versatile and durable seating option designed specifically for young children. With a height of 5 inches, this chair is perfectly sized for preschoolers, kindergarteners, and early elementary school students. Crafted with utmost care and precision, this chair is made by Jonti-Craft, a renowned brand known for its high-quality educational furniture. The Chairries 5 in. Height - ThriftyKYDZ is no exception, as it is built to withstand the rigors of daily use in a classroom or daycare setting. The chair features a sturdy construction, with a solid hardwood frame and strong dowel-pinned joints. This ensures that the chair remains stable and secure, even during active play or when children are constantly moving around. The chair is also coated with a durable, child-friendly finish that is easy to clean and maintain, making it ideal for busy classrooms. The design of the Chairries 5 in. Height - ThriftyKYDZ is ergonomic and comfortable, with a contoured seat and backrest that provide optimal support for young children. The chair also has rounded edges and corners, ensuring the safety of children and minimizing the risk of accidents or injuries. In addition to its functional features, this chair is also aesthetically pleasing. It is available in a range of vibrant colors, allowing you to choose the one that best suits your classroom decor or personal preference. Overall, the Jonti-Craft Chairries 5 in. Height - ThriftyKYDZ is a reliable and attractive seating option for young children. Its durability, comfort, and safety features make it an excellent choice for any educational environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.