Zoro Homepage

Chairries 7 in. Height, ThriftyKYDZ

  • Mfr # 6801TK

  • Zoro # G112029064


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801TK
Zoro #
G112029064
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Chairries 7 in. Height - ThriftyKYDZ is a versatile and durable seating option designed specifically for young children. With a height of 7 inches, this chair is perfectly sized for preschoolers, kindergarteners, and early elementary school students. Crafted with utmost care and precision, this chair is made by Jonti-Craft, a renowned brand known for its high-quality educational furniture. The Chairries 7 in. Height - ThriftyKYDZ is no exception, as it is built to withstand the rigors of daily use in a classroom or daycare setting. The chair features a sturdy construction, with a solid hardwood frame and reinforced joints, ensuring long-lasting durability. The edges are rounded for added safety, minimizing the risk of accidents or injuries. The chair is also coated with a durable, scratch-resistant laminate finish, making it easy to clean and maintain. Designed with the comfort of young children in mind, the Chairries 7 in. Height - ThriftyKYDZ features a contoured seat and backrest, providing ergonomic support and promoting proper posture. The chair is lightweight, allowing children to easily move and arrange them as needed. In addition to its functional design, the Chairries 7 in. Height - ThriftyKYDZ is available in a range of vibrant colors, adding a fun and playful touch to any learning environment. Whether used in a classroom, library, or playroom, these chairs are sure to create an inviting and engaging space for young learners. Overall, the Jonti-Craft Chairries 7 in. Height - ThriftyKYDZ is a reliable and attractive seating option that combines comfort, durability, and style. It is an excellent investment for any educational institution or childcare facility, providing young children with a comfortable and safe place to sit and learn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.