Clean Hands Helper Portable Sink, 26 in. Counter, Stainless Steel Sink

  • Mfr # 1371JC

  • Zoro # G412120584


product price:  $3,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1371JC
Zoro #
G412120584
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Clean Hands Helper Portable Sink with a 26-inch counter and a stainless steel sink is a versatile and practical addition to any environment where cleanliness and hygiene are of utmost importance. This portable sink is designed to provide a convenient handwashing solution in various settings, including classrooms, daycare centers, healthcare facilities, and outdoor events. Crafted with durability in mind, the stainless steel sink is not only resistant to corrosion and stains but also easy to clean, ensuring long-lasting use. The 26-inch counter offers ample space for users to comfortably wash their hands, making it suitable for both children and adults. The sink features a deep basin that can accommodate a generous amount of water, allowing for thorough handwashing. One of the standout features of this portable sink is its mobility. Equipped with four sturdy casters, it can be effortlessly moved from one location to another, making it ideal for spaces where a fixed sink installation is not feasible. The casters also have locking mechanisms, ensuring stability and safety during use. The Jonti-Craft Clean Hands Helper Portable Sink is designed with user convenience in mind. It includes a built-in soap dispenser and paper towel holder, promoting good hygiene practices. Additionally, the sink is equipped with a foot pump that provides hands-free operation, minimizing the risk of cross-contamination. With its durable construction, ample counter space, and convenient features, the Jonti-Craft Clean Hands Helper Portable Sink is an excellent investment for any environment that prioritizes cleanliness and hygiene. Whether it is used in educational institutions, healthcare facilities, or outdoor events, this portable sink ensures that handwashing is easily accessible, promoting a healthier and safer environment for all. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.