Zoro Homepage

Clean Hands Helper Portable Sink, 38 in. Counter, Plastic Sink

  • Mfr # 1372JC

  • Zoro # G412120355


product price: $2,778.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372JC
Zoro #
G412120355
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Clean Hands Helper Portable Sink is a versatile and practical solution for maintaining cleanliness and hygiene in any environment. With a 38-inch counter and a durable plastic sink, this portable sink is designed to provide a convenient handwashing station wherever it is needed. Crafted with utmost attention to detail, this sink is built to withstand heavy use and is perfect for classrooms, daycare centers, healthcare facilities, outdoor events, and more. The plastic sink is not only easy to clean but also resistant to stains and scratches, ensuring its longevity and maintaining its pristine appearance. Equipped with a water heater, this portable sink allows users to enjoy warm water for a comfortable handwashing experience. The water heater is adjustable, allowing you to set the desired temperature according to your preference. Additionally, the sink features a built-in soap dispenser and a paper towel holder, providing all the necessary amenities for a complete handwashing routine. The portable nature of this sink makes it incredibly convenient to move around as needed. It is equipped with heavy-duty locking casters, allowing for easy transportation and stability when in use. The sink also includes a fresh and waste water tank, eliminating the need for a direct water connection. Promoting good hygiene practices has never been easier with the Jonti-Craft Clean Hands Helper Portable Sink. Its durable construction, convenient features, and portability make it an essential addition to any space where cleanliness and handwashing are of utmost importance. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.