Zoro Homepage

Combo Bin Stationary Storage Unit

  • Mfr # 14050JC

  • Zoro # G511900612


product price: $988.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14050JC
Zoro #
G511900612
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Combo Bin Stationary Storage Unit is a versatile and practical storage solution designed to meet the needs of any classroom or playroom. This unit is perfect for organizing and storing a wide variety of items, from toys and games to art supplies and books. Constructed with durability in mind, this storage unit is made from high-quality materials that can withstand the rigors of daily use. The sturdy birch wood frame ensures stability and longevity, while the laminate finish adds an extra layer of protection against scratches and stains. The edges are rounded for safety, making it suitable for use in environments with young children. Featuring a combination of open shelves and bins, this storage unit offers ample space for keeping items neatly organized and easily accessible. The open shelves are ideal for displaying books or larger items, while the bins are perfect for storing smaller items such as blocks, puzzles, or art supplies. The bins are removable, allowing for easy cleaning or rearranging of items. With its neutral design and natural wood finish, this storage unit seamlessly blends into any classroom or playroom decor. The compact size makes it suitable for smaller spaces, while still providing plenty of storage options. The unit is also equipped with heavy-duty casters, allowing for easy mobility and flexibility in room arrangement. Overall, the Jonti-Craft Combo Bin Stationary Storage Unit is a reliable and versatile storage solution that combines functionality, durability, and aesthetic appeal. It is an essential addition to any educational or recreational setting, providing a clutter-free environment that promotes organization and enhances learning experiences. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.