Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creative Light Center

  • Mfr # 58504JC

  • Zoro # G611947456


product price: $913.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58504JC
Zoro #
G611947456
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Creative Light Center is an innovative and versatile educational tool designed to ignite the imagination and creativity of young minds. This exceptional learning resource combines the benefits of a light table, a sensory table, and an art easel, providing endless opportunities for exploration and discovery. At the heart of this center is a large, sturdy light table that illuminates objects placed on its surface. This feature not only captivates children's attention but also enhances their visual perception and fine motor skills. The table's smooth, translucent surface allows kids to experiment with various materials, such as colored blocks, magnetic letters, or translucent shapes, creating mesmerizing patterns and designs. The Creative Light Center also features a sensory table, which can be filled with sand, water, or other sensory materials. This element adds a tactile dimension to play, encouraging children to engage their senses and develop their cognitive abilities. Whether they are building sandcastles, exploring the properties of water, or experimenting with different textures, this sensory table provides a rich and immersive sensory experience. Furthermore, the Creative Light Center includes an art easel, complete with a paper roll holder and a paint cup holder. This addition allows children to express their creativity through drawing, painting, and other artistic endeavors. The easel's adjustable height ensures that it can accommodate children of different ages and sizes, promoting inclusivity and adaptability. Constructed with high-quality materials and built to withstand the rigors of daily use, the Jonti-Craft Creative Light Center is a durable and long-lasting investment for any educational setting. Its versatile design and multifunctional features make it an invaluable tool for teachers, parents, and caregivers seeking to foster a love for learning, creativity, and sensory exploration in young children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.