Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaper Changer with Stairs, Left

  • Mfr # 5145JC

  • Zoro # G312137613


product price: $1,923.98
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145JC
Zoro #
G312137613
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Diaper Changer with Stairs - Left is a versatile and practical addition to any daycare or nursery setting. Designed with utmost care and attention to detail, this diaper changer offers a safe and convenient solution for changing diapers while ensuring the comfort and security of both the caregiver and the child. Crafted with high-quality materials, this changer is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The left-sided stairs provide easy access to the changing area, allowing caregivers to comfortably and safely assist children during diaper changes. The changer features ample storage space, including two large shelves and six cubbies, providing plenty of room to store diapers, wipes, clothing, and other essential items. This helps to keep everything organized and within reach, saving valuable time and effort during diaper changing routines. Safety is a top priority with the Jonti-Craft Diaper Changer. The stairs are equipped with handrails and non-slip treads, ensuring stability and preventing accidents. The changing area is surrounded by a safety strap, providing an extra layer of security for the child. The smooth, rounded edges and corners further minimize the risk of injuries. In addition to its practicality and safety features, this diaper changer is also aesthetically pleasing. The neutral color scheme and sleek design blend seamlessly with any nursery decor, creating a visually appealing and inviting environment for both children and caregivers. Overall, the Jonti-Craft Diaper Changer with Stairs - Left is a reliable, functional, and stylish solution for diaper changing needs. Its thoughtful design, durability, and safety features make it an excellent choice for any daycare or nursery facility. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.