Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaper Organizer

  • Mfr # 5141JC

  • Zoro # G611894279


product price: $441.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141JC
Zoro #
G611894279
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Diaper Organizer is a versatile and practical storage solution designed specifically for nurseries, daycare centers, and preschools. This well-crafted organizer is expertly constructed by Jonti-Craft, a renowned brand known for its high-quality and durable furniture. Measuring at a convenient size of 48 inches wide, 12 inches deep, and 25 inches high, this diaper organizer offers ample space to store and organize diapers, wipes, creams, and other essential baby care items. It features twelve cubby compartments, each measuring 8.75 inches wide and 11.5 inches deep, providing plenty of room for different diaper sizes and quantities. Constructed from sturdy and long-lasting birch wood, this diaper organizer is built to withstand the demands of a busy childcare environment. The smooth and rounded edges ensure the safety of little ones, while the durable laminate finish makes it easy to clean and maintain. The Jonti-Craft Diaper Organizer is not only functional but also aesthetically pleasing. Its natural wood finish adds a touch of warmth and elegance to any nursery or daycare setting. The neutral design seamlessly blends with various decor styles, making it a versatile addition to any space. With its thoughtful design and exceptional craftsmanship, the Jonti-Craft Diaper Organizer offers a practical and stylish solution for keeping diapers and baby care essentials organized and easily accessible. It is a must-have for any childcare facility or home nursery, providing convenience and efficiency in diaper changing routines. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.