Zoro Homepage

Discovery CPU Booth

  • Mfr # 3493JC

  • Zoro # G812120559


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3493JC
Zoro #
G812120559
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Discovery CPU Booth is a versatile and functional piece of furniture designed to enhance any learning or working environment. This CPU booth is specifically crafted to provide a secure and organized space for computer towers or CPUs, ensuring that they are protected from dust, accidental damage, and tampering. Constructed with high-quality materials, this CPU booth is built to withstand the rigors of daily use. The sturdy wood construction and durable laminate finish not only provide excellent durability but also add a touch of elegance to any space. The booth features a spacious interior with ample room to accommodate most standard-sized computer towers, allowing for easy access and maintenance. The design of the CPU booth is well-thought-out, with ventilation slots strategically placed to ensure proper airflow and prevent overheating. This feature is crucial for maintaining the optimal performance and longevity of computer equipment. Additionally, the booth is equipped with a lockable door, providing an extra layer of security and preventing unauthorized access. The Jonti-Craft Discovery CPU Booth is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly integrates into any classroom, office, or library setting. The neutral color palette and clean lines make it a versatile piece that can complement various decor styles. Overall, the Jonti-Craft Discovery CPU Booth is a reliable and practical solution for organizing and protecting computer towers. With its durable construction, ample storage space, and thoughtful design, this CPU booth is an excellent addition to any educational or professional environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.