Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Island-40 Cubbie-Tray, without Trays

  • Mfr # 4424JC

  • Zoro # G911899554


product price: $1,025.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424JC
Zoro #
G911899554
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Double-Sided Island-40 Cubbie-Tray is a versatile and functional storage solution designed to meet the needs of any classroom or playroom. This island is thoughtfully crafted with high-quality materials to ensure durability and longevity, making it a reliable investment for years to come. Featuring a double-sided design, this island provides ample storage space on both sides, allowing for easy access and organization of various items. With a total of 40 cubbie-trays, this island offers abundant storage options to keep toys, books, art supplies, and other materials neatly organized and within reach. The cubbie-trays are sold separately, giving you the flexibility to customize the island according to your specific needs. Constructed with sturdy birch wood, this island is built to withstand the rigors of daily use in a busy classroom or playroom environment. The smooth edges and rounded corners ensure the safety of children, while the durable laminate finish makes cleaning a breeze. The island is also equipped with heavy-duty casters, allowing for easy mobility and convenient reconfiguration of the space. The Jonti-Craft Double-Sided Island-40 Cubbie-Tray is not only functional but also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any space, while the neutral color palette seamlessly blends with any existing decor. This island is a perfect addition to any educational or recreational setting, providing a practical and stylish storage solution that enhances the overall organization and functionality of the space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.