Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Tablet Table, Mobile

  • Mfr # 3396JCM

  • Zoro # G812184339


product price: $725.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3396JCM
Zoro #
G812184339
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Dual Tablet Table - Mobile is a versatile and innovative piece of furniture designed to enhance collaborative learning and technology integration in educational settings. This mobile table is specifically designed to accommodate two tablets simultaneously, making it perfect for interactive group activities, presentations, and discussions. Crafted with utmost precision and durability, this tablet table features a sturdy construction with a high-pressure laminate tabletop that can withstand the rigors of daily use. The spacious tabletop provides ample space for two tablets, allowing students to work side by side, fostering teamwork and cooperation. The table also includes a convenient wire management system, ensuring a clutter-free workspace and easy access to charging cables. Mobility is a key feature of this tablet table, as it is equipped with four heavy-duty casters that allow for effortless movement and reconfiguration of the learning environment. This enables teachers to easily adapt the classroom layout to suit different teaching styles and activities. The locking mechanism on the casters ensures stability and safety during use. In addition to its functional design, the Jonti-Craft Dual Tablet Table - Mobile also prioritizes user comfort. The table is ergonomically designed with a comfortable height, allowing students to work comfortably for extended periods. The smooth edges and rounded corners further enhance safety, minimizing the risk of accidents or injuries. Overall, the Jonti-Craft Dual Tablet Table - Mobile is a versatile and practical addition to any educational setting. Its durable construction, ample workspace, wire management system, and mobility features make it an ideal choice for collaborative learning, technology integration, and flexible classroom arrangements. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.