Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enterprise Single Computer Desk

  • Mfr # 3487JC

  • Zoro # G411901009


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3487JC
Zoro #
G411901009
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Enterprise Single Computer Desk is a versatile and functional piece of furniture designed to enhance any learning or working environment. With its sleek and modern design, this desk is perfect for classrooms, offices, or even home offices. Crafted with utmost precision and attention to detail, this computer desk is built to withstand the rigors of daily use. It features a sturdy and durable construction, ensuring long-lasting performance. The desk is made from high-quality materials that are resistant to scratches, stains, and other forms of damage, making it ideal for heavy-duty use. The spacious desktop provides ample room for a computer monitor, keyboard, and other essential accessories. It also includes a convenient wire management system, keeping cables organized and out of sight, creating a clutter-free workspace. The desk also features a built-in storage compartment, allowing users to keep their belongings within reach while maintaining a tidy and organized workspace. Designed with ergonomics in mind, the Jonti-Craft Enterprise Single Computer Desk promotes proper posture and reduces strain on the body during extended periods of use. The adjustable height feature ensures that users can customize the desk to their preferred level, providing maximum comfort and productivity. In addition to its functional features, this computer desk boasts a sleek and modern design that effortlessly complements any existing decor. Its neutral color palette and clean lines add a touch of sophistication to any space, making it a versatile and stylish addition to any room. Overall, the Jonti-Craft Enterprise Single Computer Desk is a reliable, durable, and aesthetically pleasing piece of furniture that offers both functionality and style. Whether in a classroom, office, or home setting, this desk is sure to enhance productivity and create a comfortable and organized workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.