Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushback Extra Wide Pick-a-Book Stand

  • Mfr # 3459JC

  • Zoro # G811894123


product price: $599.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3459JC
Zoro #
G811894123
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Flushback Extra Wide Pick-a-Book Stand is a versatile and practical addition to any classroom or library setting. With its innovative design and sturdy construction, this book stand offers a convenient and organized way to display and store books for young readers. Measuring at an extra wide size, this book stand provides ample space for a wide variety of books, ensuring that children have a diverse selection to choose from. The flushback design allows for easy placement against walls or other furniture, maximizing space utilization in any room. The stand is made from high-quality materials, ensuring durability and longevity even with heavy use. Featuring multiple shelves, this book stand allows for easy categorization and sorting of books. Children can easily browse through the displayed books, promoting independent reading and exploration. The open design of the shelves also makes it easy for teachers or librarians to quickly assess and restock the books. The Jonti-Craft Flushback Extra Wide Pick-a-Book Stand is not only functional but also aesthetically pleasing. Its sleek and modern design will complement any classroom or library decor, creating an inviting and engaging reading environment. The stand is available in a range of vibrant colors, allowing for customization to suit individual preferences or color schemes. In addition to its practical features, this book stand is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents or injuries, making it suitable for use by young children. Overall, the Jonti-Craft Flushback Extra Wide Pick-a-Book Stand is a versatile and durable piece of furniture that promotes a love for reading and enhances the learning environment. Its spacious design, sturdy construction, and attractive appearance make it an excellent choice for any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.