Zoro Homepage

Instructors Ladderback Chair, 12 in. Height

  • Mfr # 5982JC

  • Zoro # G911900434


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5982JC
Zoro #
G911900434
UPC #
-
Country of Origin
Viet Nam

Description

The Jonti-Craft Instructor's Ladderback Chair - 12 in. Height is a versatile and durable seating option designed specifically for young learners. With a height of 12 inches, this chair is perfectly suited for children aged 3 to 6 years old, providing them with a comfortable and supportive place to sit during various activities. Crafted with utmost precision and attention to detail, this chair features a sturdy ladderback design that not only enhances its aesthetic appeal but also promotes proper posture and spinal alignment. The backrest is ergonomically shaped to provide optimal support to the child's back, ensuring they maintain a healthy sitting position throughout their learning sessions. Constructed from high-quality hardwood, this chair is built to withstand the rigors of daily use in educational environments. The solid construction ensures its longevity, making it a reliable investment for schools, daycare centers, libraries, or even home use. The chair's smooth edges and rounded corners prioritize safety, minimizing the risk of accidents or injuries. The 12-inch seat height is ideal for young children, allowing them to comfortably reach tables or desks without straining. This encourages proper alignment of their arms and hands, facilitating better focus and concentration during activities such as reading, writing, or arts and crafts. Furthermore, the chair's natural wood finish adds a touch of warmth and elegance to any learning space. It seamlessly blends with various classroom decors, creating a welcoming and inviting atmosphere for young learners. Overall, the Jonti-Craft Instructor's Ladderback Chair - 12 in. Height is a reliable, comfortable, and aesthetically pleasing seating option that prioritizes the well-being and learning experience of young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.