Zoro Homepage

iRise Deluxe IWB Step, 48 in., 12 in. Ht

  • Mfr # 1053JC

  • Zoro # G212120524


product price: $588.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053JC
Zoro #
G212120524
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative piece of furniture designed to enhance learning experiences in classrooms, libraries, or any educational setting. With its sturdy construction and thoughtful design, this step is built to withstand the rigors of daily use while providing a safe and comfortable platform for students. Measuring 48 inches in length and 12 inches in height, this step is the perfect size for students of all ages. It features a wide and spacious surface, allowing multiple students to gather around and engage in collaborative activities. The step is also equipped with an integrated interactive whiteboard IWB, which adds a whole new dimension to the learning process. Teachers can use the IWB to display educational content, interactive lessons, or multimedia presentations, making lessons more engaging and interactive. The iRise Deluxe IWB Step is not only functional but also aesthetically pleasing. Its sleek and modern design will complement any classroom decor, creating a welcoming and inspiring learning environment. The step is constructed from high-quality materials, ensuring durability and longevity. It is also easy to clean and maintain, making it a practical choice for busy educators. Furthermore, this step is designed with safety in mind. It features rounded edges and corners, minimizing the risk of accidents or injuries. The non-slip surface provides added stability, allowing students to confidently step up and down without any concerns. Overall, the Jonti-Craft iRise Deluxe IWB Step is a versatile and practical addition to any educational space. Its combination of functionality, durability, and safety features make it an excellent investment for schools and institutions committed to providing the best learning experiences for their students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.